Apply to be a TradeMaster!
Main product image of Single-Pole Commercial Grade Side Wired Toggle Switch, 20A - White (120/277V)
Magnifying glass
Hover image to zoom

Single-Pole Commercial Grade Side Wired Toggle Switch, 20A - White (120/277V)

Brand:
Eaton
SKU:
CS120W
Rating:
(0)
Q&A:
(0)
Single-Pole Commercial Grade Side Wired Toggle Switch, 20A - White (120/277V)
Magnifying glass
Hover image to zoom
$6.17 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Voltage
277v, 120/277V, 120v
Product Highlight: Amperage
20 Amps
Product Highlight: Color
White

Description

–
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Side wire, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Fluorescent, Halogen, Single-Pole, Single-Pole, Brass, PVC

Specs

–
Type:

Single Pole

Grade:

Commercial

Voltage:

277v

120/277V

120v

Poles:

1

Amperage:

20

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy