Apply to be a TradeMaster!
Main product image of Commercial Grade Toggle Switch, #14-10 Awg, 15A, 120/277V, Side Wire, Screw, Light Almond, 3-Way, CS315LA
Magnifying glass
Hover image to zoom

Commercial Grade Toggle Switch, #14-10 Awg, 15A, 120/277V, Side Wire, Screw, Light Almond, 3-Way, CS315LA

Brand:
Eaton
SKU:
CS315LA
Rating:
(0)
Q&A:
(0)
Commercial Grade Toggle Switch, #14-10 Awg, 15A, 120/277V, Side Wire, Screw, Light Almond, 3-Way, CS315LA
Magnifying glass
Hover image to zoom
$5.73 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/277V
Product Highlight: Material
PVC
Product Highlight: Color
Light Almond
Product Highlight: Mount
Wall
Product Highlight: Amperage
15 Amps

Description

–
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Wall, 120/277V, Side wire, Screw, Light almond, Three-Way, Copper alloy, Terminals: 0.031 In

Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.

Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring
Automatic grounding eliminates need for bonding jumper in metal enclosures
Welded construction provides superior assembly security under heavy use
Oversized termination screws for simplified wire installation
Tapered back-wire openings handle multiple sizes and types, up to #10 AWG solid or stranded wire
Built-in wire stripper to speed up installation

Specs

–
Poles:

1

Voltage:

120/277V

Material:

PVC

Application:

Commercial

Wiring:

Side Wire

Type:

3-Way

Color:

Light Almond

Mount:

Wall

Product Type:

Commercial Grade Toggle Switch

Amperage:

15

AWG:

14-10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy