Apply to be a TradeMaster!
Main product image of Locking Connector, #10-6Awg, 50A, 480V, Steel,Armored, 3-Pole, 4-Wire, Steel, 0.68 To 1.13", CS8164
Magnifying glass
Hover image to zoom

Locking Connector, #10-6Awg, 50A, 480V, Steel,Armored, 3-Pole, 4-Wire, Steel, 0.68 To 1.13", CS8164

Brand:
Eaton
SKU:
CS8164
Rating:
(0)
Q&A:
(0)
Locking Connector, #10-6Awg, 50A, 480V, Steel,Armored, 3-Pole, 4-Wire, Steel, 0.68 To 1.13", CS8164
Magnifying glass
Hover image to zoom
$139.56 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Steel
Product Highlight: Material
Stainless Steel
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
480V
Product Highlight: Grade
Extra Heavy-Duty

Description

–
Eaton locking connector, #10-6AWG, 50A, Industrial, 480V, Back wiring, Steel,Armored, Non-NEMA, Three-pole, Four-wire, Steel, 0.68 To 1.13 In, California standard

Eaton'sArrow Hart 50A locking devices unique pro grip designAllows for quickAnd easy terminationAndAssembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary powerApplications.

High-impact-resistant nylon housing can endure the roughestAbuse while providing superior heat performance
The cold rolled plated steel plug shroudsAdd strengthAnd resist corrosion
Performance feature pro grip 3-stepAssembly is the fastest in the industry
Receptacles feature one-piece contacts for reliability
50A receptacles feature rugged glass-filled nylon construction that stands up to the toughest environments
Arrow Hart 50A flanged inlets have rugged metal shells consisting of corrosion-resistant plated steel

Specs

–
Application:

Industrial

Product Type:

Locking Connector

Wiring:

Back

Poles:

3

Color:

Steel

AWG:

10-6

Material:

Stainless Steel

Amperage:

50

Voltage:

480V

Grade:

Extra Heavy-Duty

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy