Apply to be a TradeMaster!
Main product image of Safety Grip Locking Receptacle, #14-8 Awg, 15A, 125V, Black, Single, L1-15, 2-Pole, 2-Wire, CWL115R
Magnifying glass
Hover image to zoom

Safety Grip Locking Receptacle, #14-8 Awg, 15A, 125V, Black, Single, L1-15, 2-Pole, 2-Wire, CWL115R

Brand:
Eaton
SKU:
CWL115R
Rating:
(0)
Q&A:
(0)
Safety Grip Locking Receptacle, #14-8 Awg, 15A, 125V, Black, Single, L1-15, 2-Pole, 2-Wire, CWL115R
Magnifying glass
Hover image to zoom
$58.36 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Color
Black
Product Highlight: Material
Glass Filled Nylon
Product Highlight: Grade
Commercial

Description

–
Eaton safety grip locking receptacle, #14-8 AWG, 15A, Industrial, 125V, Back and side wiring, Black, Single, L1-15, Two-pole, Two-wire, Glass-filled nylon, -40° to 105°C

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Industrial flanged inlets and outlets feature back wire terminal clamps for easy, secure wiring and mounting holes that are interchangeable with other devices
Auto grip devices feature a unique clamp design that secures cord during assembly, reducing installation time
Safety grip devices feature a rugged nylon body to resist impact

Specs

–
Amperage:

15

Wiring:

Back And Side

Voltage:

125v

Color:

Black

Poles:

2

Product Type:

Locking Receptacle

Material:

Glass Filled Nylon

AWG:

14-8

NEMA Rating:

L1-15

Application:

Industrial

Grade:

Commercial

Type:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy