Shop Klein Tools Limited Time Promotion
Main product image of Safety Grip Locking Flanged Outlet, #14-8 Awg, 20A, 250V, Side Wiring, L2-20, 2-Pole, 2-Wire, CWL220FO
Magnifying glass
Hover image to zoom

Safety Grip Locking Flanged Outlet, #14-8 Awg, 20A, 250V, Side Wiring, L2-20, 2-Pole, 2-Wire, CWL220FO

Brand:
Eaton
SKU:
CWL220FO
Rating:
(0)
Q&A:
(0)
Safety Grip Locking Flanged Outlet, #14-8 Awg, 20A, 250V, Side Wiring, L2-20, 2-Pole, 2-Wire, CWL220FO
Magnifying glass
Hover image to zoom
$76.54 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Nylon
Product Highlight: Color
Black
Product Highlight: Voltage
250v
Product Highlight: Grade
Industrial, Extra Heavy-Duty

Description

–
Eaton safety grip locking flanged outlet , #14-8 AWG, 20A, Industrial, 250V, Side wiring, Black, white, L2-20, Two-pole, Two-wire, Nylon, -40° to 105°C

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Industrial flanged inlets and outlets feature back wire terminal clamps for easy, secure wiring and mounting holes that are interchangeable with other devices
Safety grip devices feature a rugged nylon body to resist impact
Auto grip devices feature a unique clamp design that secures cord during assembly, reducing installation time

Specs

–
Product Type:

Locking Flanged Outlet

Amperage:

20

Application:

Industrial

Material:

Nylon

NEMA Rating:

L2-20

Color:

Black

Voltage:

250v

Poles:

2

AWG:

14-8

Grade:

Industrial

Extra Heavy-Duty

Wiring:

Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy