Apply to be a TradeMaster!
Main product image of Strain Relief Deluxe Cord Grip, Straight, 0.19-0.25" Cord Dia. 1/2" Fitting, Female Mesh Body, DC100187-F
Magnifying glass
Hover image to zoom

Strain Relief Deluxe Cord Grip, Straight, 0.19-0.25" Cord Dia. 1/2" Fitting, Female Mesh Body, DC100187-F

Brand:
Eaton
SKU:
DC100187-F
Rating:
(0)
Q&A:
(0)
Strain Relief Deluxe Cord Grip, Straight, 0.19-0.25" Cord Dia. 1/2" Fitting, Female Mesh Body, DC100187-F
Magnifying glass
Hover image to zoom
$87.30 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel Mesh, Aluminum Body
Product Highlight: Connection Type
Female Connection

Description

–
Eaton strain relief deluxe cord grip, Straight, 0.19-0.25" Cord diameter, 1/2" fitting, Female, Stainless Steel Mesh, Aluminum Body, NPT thread, Hazardous/Classified Locations

Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.

Strain relief grips prevent cable pullout and reduce stress and strain on conducts at the point of wire termination. Support grips hold and support cables, metal rods, hose and tubing. Pulling grips are a reusable cable installation too.

Specs

–
Material:

Stainless Steel Mesh

Aluminum Body

Product Type:

Strain Relief Deluxe Cord Grip

Connection Type:

Female

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy