Apply to be a TradeMaster!
Main product image of 60A Non-Fused A/C Disconnect w/ Top Open (120V)
Magnifying glass
Hover image to zoom

60A Non-Fused A/C Disconnect w/ Top Open (120V)

Brand:
Eaton
SKU:
DPU222RP
Rating:
(0)
Q&A:
(0)
60A Non-Fused A/C Disconnect w/ Top Open (120V)
Magnifying glass
Hover image to zoom
$216.80 each
In Stock
In Stock
Get 10 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
60 Amps

Description

–
Features:
  • Type: Non-Fused Pullout
  • Enclosure: NEMA 3R
  • Enclosure Material: Galvanized Steel
  • Color: ANSI 61 Gray
  • Wire Size: #14-3 AWG Cu/Al
  • Amperage: 60A
  • Horsepower: 3HP @ 120V, 10HP @ 240V
  • Interrupt Rating: 10 kAIC
  • Voltage Rating: 120/240V

Specs

–
Product Type:

Disconnect Box

Type:

Non-Fused

Voltage:

120v

Opening:

Top

Amperage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy