Apply to be a TradeMaster!
Main product image of Tripp-Lite 14 Outlets, 120 Volts, 15 Amps, 15 ft Cord, Power Outlet Strip, DRS-1215
Magnifying glass
Hover image to zoom

Tripp-Lite 14 Outlets, 120 Volts, 15 Amps, 15 ft Cord, Power Outlet Strip, DRS-1215

Brand:
Eaton
SKU:
DRS-1215
Rating:
(0)
Q&A:
(0)
Tripp-Lite 14 Outlets, 120 Volts, 15 Amps, 15 ft Cord, Power Outlet Strip, DRS-1215
Magnifying glass
Hover image to zoom
$145.44 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Metal
Product Highlight: Amperage
15 Amps
Product Highlight: Cord Length
15'
Product Highlight: Number of Outlets
14
Product Highlight: Voltage
120v

Description

Features:
  • Amperage: 15.0
  • Voltage: 120V
  • Cord Length: 15ft
  • Material: Metal
  • Number Of Outlets: 14

Specs

Material:

Metal

Amperage:

15

Cord Length:

15'

Number of Outlets:

14

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy