Apply to be a TradeMaster!
Main product image of Plt Wi-Fi Smart Duplex Receptacle, Neutral Required, 120V, 15A, 1/2 Hp, 120V, Push Button, Gray, EWFTRCR15-GY-BX-L
Magnifying glass
Hover image to zoom

Plt Wi-Fi Smart Duplex Receptacle, Neutral Required, 120V, 15A, 1/2 Hp, 120V, Push Button, Gray, EWFTRCR15-GY-BX-L

Brand:
Eaton
SKU:
EWFTRCR15-GY-BX-L
Rating:
(0)
Q&A:
(0)
Plt Wi-Fi Smart Duplex Receptacle, Neutral Required, 120V, 15A, 1/2 Hp, 120V, Push Button, Gray, EWFTRCR15-GY-BX-L
Magnifying glass
Hover image to zoom
$52.21 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Gray
Product Highlight: Voltage
120v

Description

–
Eaton PLT Wi-Fi smart duplex receptacle, Residential, Tamper Resistant, Neutral Required, 120V, Split control, duplex, 15A, 1/2 HP, 120V, Back and side wire, Push button, 60 Hz, Gray, 5-15R, ES, WiFi

Eaton's Wi-Fi smart home devices are designed to fit your lifestyle. Whether you want to add convenience, enhance security, or increase energy savings, Eaton helps make your home simply smart. Combined with our Eaton Brightlayer Home App, our broad selection of Wi-Fi smart dimmers, switches, fan controls, and receptacles offer a convenient way to easily program and control your home's lights, appliances, and ceiling fans from anywhere in the world. No hubs or controllers are necessary. You can seamlessly integrate with the leading smart home ecosystems like Amazon Alexa and Google Home.

Simple- No hub required. Quickly install multiple devices with Frustration Free Setup
Up to date- Always ensure you have the latest features through over the air updates
Affordable- Easily upgrade existing lights to add automation using a combination of installed non- smart switches with our smart lighting controls
Easy installation- Fool- proof LED indicators confirm proper installation and eliminate call backs
Voice control- Ask Alexa to turn you lights ON/OFF or Brighten/DIM lights when used with an echo device

Specs

–
Wiring:

Back And Side Wire

Warranty:

2 Year Limited

Amperage:

15

Color:

Gray

Product Type:

Indoor Receptacle

Voltage:

120v

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy