Apply to be a TradeMaster!
Main product image of Ezlink Modular Gfci, 15 A, 125 Vac, 60 Hz, Light Almond, Three-Wire, EZGF15LA
Magnifying glass
Hover image to zoom

Ezlink Modular Gfci, 15 A, 125 Vac, 60 Hz, Light Almond, Three-Wire, EZGF15LA

Brand:
Eaton
SKU:
EZGF15LA
Rating:
(0)
Q&A:
(0)
Ezlink Modular Gfci, 15 A, 125 Vac, 60 Hz, Light Almond, Three-Wire, EZGF15LA
Magnifying glass
Hover image to zoom
$52.74 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125vac
Product Highlight: Color
Light Almond

Description

–
Eaton EZLink modular GFCI, 15 A, 125 Vac, 60 Hz, light almond, threewire

Arrow Hart EZ Link modular devices are the most efficient way to wire receptacles and switches for large commercial projects.Designed with contractors in mind to help meet deadlines while saving on labor costs, our EZ Link devices feature a unique design for quick and easy installation - faster than traditional wiring. Engineered from the ground up, the revolutionary design reduces installation errors and allows for secure, aligned and accurate installation the first time every time.

Discrete connector designs prevent incorrect installations
Connector wire relief shapes allow sharp wire bending to provide wire location flexibility within the wallbox
Flexible release arms allow an easy onehand release operation while providing two points of capture to stay attached to device
Connectors slide and lock into place on back of device, guided by precision rails and custom engineered wings resulting in unmatched connector retention
Intuitive Arrowshaped mating design and slim profile allows for rapid installation during trimout

Specs

–
Amperage:

15

Product Type:

Modular GFCI

Voltage:

125vac

Color:

Light Almond

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy