Apply to be a TradeMaster!
Main product image of Cartridge Time Delay Fuse, 1.13 A, 1-1/2" Overall Length 250V, 10 kA at 125V
Magnifying glass
Hover image to zoom

Cartridge Time Delay Fuse, 1.13 A, 1-1/2" Overall Length 250V, 10 kA at 125V

Brand:
Eaton
SKU:
FNA-1-1/8
Rating:
(0)
Q&A:
(0)
Cartridge Time Delay Fuse, 1.13 A, 1-1/2" Overall Length 250V, 10 kA at 125V
Magnifying glass
Hover image to zoom
$21.79 each
In Stock
In Stock
Get 28 Thu, Oct 29 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1.13 Amps
Product Highlight: Voltage
250v

Description

–
Eaton Bussmann series FNA fuse, Time-delay fuse, Inductive load circuits, Electronic circuits, 1.125 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 125 Vac, 200 kAIC at 250 Vac, Silver-plated pin, Standard, 250 V

Specs

–
Amperage:

1.13

Voltage:

250v

Product Type:

Fuse

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy