Apply to be a TradeMaster!
Main product image of Cartridge Time Delay Fuse, 10 A, 1-1/2" Overall Length 125V, 10 kA at AC
Magnifying glass
Hover image to zoom

Cartridge Time Delay Fuse, 10 A, 1-1/2" Overall Length 125V, 10 kA at AC

Brand:
Eaton
SKU:
FNA-10
Rating:
(0)
Q&A:
(0)
Cartridge Time Delay Fuse, 10 A, 1-1/2" Overall Length 125V, 10 kA at AC
Magnifying glass
Hover image to zoom
$20.15 each
In Stock
In Stock
Get 27 Thu, Oct 29 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps
Product Highlight: Voltage
250v

Description

–
Eaton Bussmann series FNA fuse, Time-delay fuse, Inductive load circuits, Electronic circuits, 10 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 125 Vac, Silver-plated pin, Standard, 125 V

Specs

–
Product Type:

Fuse

Amperage:

10

Voltage:

250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy