Apply to be a TradeMaster!
Main product image of Bussmann 2.5 Amp Time-Delay Fuse (250V)
Magnifying glass
Hover image to zoom

Bussmann 2.5 Amp Time-Delay Fuse (250V)

Brand:
Eaton
SKU:
FNA-2-1/2
Rating:
(0)
Q&A:
(0)
Bussmann 2.5 Amp Time-Delay Fuse (250V)
Magnifying glass
Hover image to zoom
$32.68 each
In Stock
In Stock
Get 9 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Amperage
2.5 Amps

Description

–
Eaton Bussmann series FNA fuse, Time-delay fuse, Inductive load circuits, Electronic circuits, 2.5 A, Dual, Non-indicating, Ferrule end x ferrule end, 200 kAIC at 250 Vac, 10 kAIC at 125 Vac, Silver-plated pin, Standard, 250 V.

  • Color coded by maximum voltage rating
  • Pin indication for visual indication of open fuse condition
  • Dual-element, time-delay performance permits close sizing on control transformers and relays
  • Silver-plated pin for positive, electrical signal activation
  • 12 amp and more versions are dual-tube construction

Specs

–
Voltage:

250v

Product Type:

Fuse

Amperage:

2.5

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy