Apply to be a TradeMaster!
Main product image of Cartridge Time Delay Fuse, 0.3 A, 10.3 mm Diameter 250V, 10 kA at 125V, Melamine
Magnifying glass
Hover image to zoom

Cartridge Time Delay Fuse, 0.3 A, 10.3 mm Diameter 250V, 10 kA at 125V, Melamine

Brand:
Eaton
SKU:
FNM-3/10
Rating:
(0)
Q&A:
(0)
Cartridge Time Delay Fuse, 0.3 A, 10.3 mm Diameter 250V, 10 kA at 125V, Melamine
Magnifying glass
Hover image to zoom
$15.75 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Amperage
0.3 Amps

Description

–
Eaton Bussmann series FNM fuse, Time-delay, 0.3 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 125 Vac, 35 AIC at 250 Vac, Nickel-plated bronze endcap, Standard, 250 V

Specs

–
Voltage:

250v

Amperage:

0.3

Product Type:

Fuse

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy