Apply to be a TradeMaster!
Main product image of Bussmann FNQ Series 4.5 Amp Time-Delay Class CC Fuse (500V)
Magnifying glass
Hover image to zoom

Bussmann FNQ Series 4.5 Amp Time-Delay Class CC Fuse (500V)

Brand:
Eaton
SKU:
FNQ-4-1/2
Rating:
(0)
Q&A:
(0)
Bussmann FNQ Series 4.5 Amp Time-Delay Class CC Fuse (500V)
Magnifying glass
Hover image to zoom
$54.16 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
4.5 Amps
Product Highlight: Voltage
500v

Description

–
Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 4.5 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V

Specs

–
Product Type:

Fuse

Amperage:

4.5

Voltage:

500v

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy