Apply to be a TradeMaster!
Main product image of Bussmann FNQ Series 0.6 Amp Time-Delay Class CC Fuse (500V)
Magnifying glass
Hover image to zoom

Bussmann FNQ Series 0.6 Amp Time-Delay Class CC Fuse (500V)

Brand:
Eaton
SKU:
FNQ-6/10
Rating:
(0)
Q&A:
(0)
Bussmann FNQ Series 0.6 Amp Time-Delay Class CC Fuse (500V)
Magnifying glass
Hover image to zoom
$43.56 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
500v
Product Highlight: Amperage
0.6 Amps

Description

–
Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 0.6 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V

Specs

–
Product Type:

Fuse

Voltage:

500v

Amperage:

0.6