Apply to be a TradeMaster!
Main product image of Bussmann FNQ Series 0.4 Amp Time-Delay Class CC Fuse (600V)
Magnifying glass
Hover image to zoom

Bussmann FNQ Series 0.4 Amp Time-Delay Class CC Fuse (600V)

Brand:
Eaton
SKU:
FNQ-R-4/10
Rating:
(0)
Q&A:
(0)
Bussmann FNQ Series 0.4 Amp Time-Delay Class CC Fuse (600V)
Magnifying glass
Hover image to zoom
$66.23 each
In Stock
In Stock
Get 9 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
0.4 Amps

Description

–
Eaton Bussmann Series Class CC fuse, FNQ, time-delay, dual-element current limiting fuse, 0.4 A, rejection style fuse, interrupting rating of 200kA at 600Vac

Specs

–
Voltage:

600V

Product Type:

Fuse

Amperage:

0.4

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy