Apply to be a TradeMaster!
Main product image of Cartridge Time Delay Fuse, RK5, 110 A, 39.6 mm Diameter 20 kA at DC & 200 (RMS)
Magnifying glass
Hover image to zoom

Cartridge Time Delay Fuse, RK5, 110 A, 39.6 mm Diameter 20 kA at DC & 200 (RMS)

Brand:
Eaton
SKU:
FRN-R-110
Rating:
(0)
Q&A:
(0)
Cartridge Time Delay Fuse, RK5, 110 A, 39.6 mm Diameter 20 kA at DC & 200 (RMS)
Magnifying glass
Hover image to zoom
$125.28 each
In Stock
In Stock
Get 3 Thu, Oct 29 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250 VAC
Product Highlight: Amperage
110 Amps

Description

–
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 110 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac and 20 kA at 125 Vdc

Specs

–
Voltage:

250 VAC

Amperage:

110

Product Type:

Fuse

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy