Apply to be a TradeMaster!
Main product image of Cartridge Time Delay Fuse, RK5, 90 A, 26.9 mm Diameter 250V, 20 kA at DC & 200 (RMS)
Magnifying glass
Hover image to zoom

Cartridge Time Delay Fuse, RK5, 90 A, 26.9 mm Diameter 250V, 20 kA at DC & 200 (RMS)

Brand:
Eaton
SKU:
FRN-R-90
Rating:
(0)
Q&A:
(0)
Cartridge Time Delay Fuse, RK5, 90 A, 26.9 mm Diameter 250V, 20 kA at DC & 200 (RMS)
Magnifying glass
Hover image to zoom
$65.70 each
In Stock
In Stock
Get 1 Thu, Oct 29 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
90 Amps
Product Highlight: Voltage
250 VAC

Description

–
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 90 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac

Specs

–
Amperage:

90

Voltage:

250 VAC

Product Type:

Fuse