Apply to be a TradeMaster!
Main product image of Univ Full Slide Dimmer 2-Pack W, FSUL06-W-2KB-L
Magnifying glass
Hover image to zoom

Univ Full Slide Dimmer 2-Pack W, FSUL06-W-2KB-L

Brand:
Eaton
SKU:
FSUL06-W-2KB-L
Rating:
(0)
Q&A:
(0)
Univ Full Slide Dimmer 2-Pack W, FSUL06-W-2KB-L
Magnifying glass
Hover image to zoom
$59.37 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Polycarbonate
Product Highlight: Voltage
120v
Product Highlight: Mount
Flush

Description

–
EATON UNIV FULL SLIDE DIMMER 2-PACK W

Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial building.

Compatible with today's most common lighting loads including LED, CFL, ELV, MLV, INC/HAL and FLR
Available for residential and commercial applications
Available in single pole or 3-way wiring configurations
Multiple styles and colors to choose from including interchangeable faceplates, available in four different color change kit options
Selectable ON, OFF or fully adjustable rapid start
Adjustable high-end and low-end trim

Specs

–
Color:

White

Material:

Polycarbonate

Voltage:

120v

Poles:

1

Phase:

1

Number of Gangs:

2

3

1

Product Type:

Slide Dimmer

Type:

Dimmer Switch

Wiring:

Back And Side

Mount:

Flush

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy