Apply to be a TradeMaster!
Main product image of Bussmann 50 Amp Fast-Acting Class aR Fuse (150V)
Magnifying glass
Hover image to zoom

Bussmann 50 Amp Fast-Acting Class aR Fuse (150V)

Brand:
Eaton
SKU:
FWA-50A21F
Rating:
(0)
Q&A:
(0)
Bussmann 50 Amp Fast-Acting Class aR Fuse (150V)
Magnifying glass
Hover image to zoom
$83.00 each
In Stock
In Stock
Get 5 Fri, Nov 6 - Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
150v

Description

–
Eaton Bussmann series FWA high speed fuse, 500 Vac/dc (35-800A only), 50A, 100 kAIC, Non Indicating, High speed fuse, Ferrule end X ferrule end.

  • Excellent cycling capability and DC performance
  • Low arc voltage and low energy let-through (I2t)
  • Low watts loss in a compact size
  • Used with finger-safe holders/blocks

Specs

–
Amperage:

60

Product Type:

Fuse

Voltage:

150v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy