Apply to be a TradeMaster!
Main product image of Bussmann 400 Amp Fast-Acting Fuse (750V)
Magnifying glass
Hover image to zoom

Bussmann 400 Amp Fast-Acting Fuse (750V)

Brand:
Eaton
SKU:
FWH-400A
Rating:
(0)
Q&A:
(0)
Bussmann 400 Amp Fast-Acting Fuse (750V)
Magnifying glass
Hover image to zoom
$287.90 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
750v
Product Highlight: Amperage
400 Amps

Description

–
Eaton Bussmann series FWH high speed fuse, 750 Vac, 750 Vdc, 400A RMS, 200 kAIC at 1000 Vac, 50 kAIC at 500 Vdc, Non Indicating, High speed fuse, Blade end X blade end, Stud

Specs

–
Product Type:

Fuse

Voltage:

750v

Amperage:

400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy