Apply to be a TradeMaster!
Main product image of Bussmann 100 Amp Fast-Acting Class aR Fuse (700V)
Magnifying glass
Hover image to zoom

Bussmann 100 Amp Fast-Acting Class aR Fuse (700V)

Brand:
Eaton
SKU:
FWP-100B
Rating:
(0)
Q&A:
(0)
Bussmann 100 Amp Fast-Acting Class aR Fuse (700V)
Magnifying glass
Hover image to zoom
$316.17 each
In Stock
In Stock
Get 9 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
700V

Description

–
Eaton Bussmann series FWP high speed fuse, 700 Vac (UL), 690 Vac (IEC), 800 Vdc (5-50A), 100A, 200 kAIC Vac, 50 kAIC at 700 Vdc, None, High speed fuse, Blade end X blade end, Stud

Specs

–
Amperage:

100

Product Type:

Fuse

Voltage:

700V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy