Apply to be a TradeMaster!
Main product image of Bussmann 25 Amp Fast-Acting Class aR Fuse, Blade Ends (700V)
Magnifying glass
Hover image to zoom

Bussmann 25 Amp Fast-Acting Class aR Fuse, Blade Ends (700V)

Brand:
Eaton
SKU:
FWP-25A14F
Rating:
(0)
Q&A:
(0)
Bussmann 25 Amp Fast-Acting Class aR Fuse, Blade Ends (700V)
Magnifying glass
Hover image to zoom
$82.47 each
In Stock
In Stock
Get 18 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
700V
Product Highlight: Amperage
25 Amps

Description

–
Eaton Bussmann series FWP high speed fuse, 700 Vac (UL), 700 Vdc (UL), 690 Vac (IEC), 25A, 200 kAIC at 700 Vac, 50 kAIC at 700 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceramic

Specs

–
Product Type:

Fuse

Voltage:

700V

Amperage:

25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy