Apply to be a TradeMaster!
Main product image of Flush End Fast-Acting Fuse, 250 A, 3-27/32" Overall Length, 1-1/2" Diameter 200 (RMS) & 50 kA at DC
Magnifying glass
Hover image to zoom

Flush End Fast-Acting Fuse, 250 A, 3-27/32" Overall Length, 1-1/2" Diameter 200 (RMS) & 50 kA at DC

Brand:
Eaton
SKU:
FWX-250A
Rating:
(0)
Q&A:
(0)
Flush End Fast-Acting Fuse, 250 A, 3-27/32" Overall Length, 1-1/2" Diameter 200 (RMS) & 50 kA at DC
Magnifying glass
Hover image to zoom
$153.19 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
250 Amps
Product Highlight: Voltage
250 VAC

Description

–
Eaton Bussmann series FWX high speed fuse, 600V, 250A RMS, 200 kAIC Vac, 50 kAIC at 250 Vdc, Non Indicating, High speed fuse, Blade end X blade end, Stud

Specs

–
Amperage:

250

Voltage:

250 VAC

Product Type:

Fuse

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy