The Day Savers – A National Tradesmen Day Contest
Main product image of Cartridge Fast-Acting Fuse, 5 A, 50.8 mm Overall Length, 14.3 mm Diameter 200 (RMS) & 50 kA at DC
Magnifying glass
Hover image to zoom

Cartridge Fast-Acting Fuse, 5 A, 50.8 mm Overall Length, 14.3 mm Diameter 200 (RMS) & 50 kA at DC

Brand:
Eaton
SKU:
FWX-5A14F
Rating:
(0)
Q&A:
(0)
Cartridge Fast-Acting Fuse, 5 A, 50.8 mm Overall Length, 14.3 mm Diameter 200 (RMS) & 50 kA at DC
Magnifying glass
Hover image to zoom
$44.68 each
In Stock
In Stock
Get 5 Tue, Sep 15 - Thu, Sep 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
250 VAC
Product Highlight: Amperage
5 Amps

Description

Eaton Bussmann series FWX high speed fuse, 600V, 5A, 200 kAIC Vac, 50 kAIC at 250 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end

Specs

Voltage:

250 VAC

Amperage:

5

Product Type:

Fuse

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be opening late today in honor of Labor Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy