Apply to be a TradeMaster!
Main product image of Bussmann 70 Amp Fast-Acting Fuse (250V)
Magnifying glass
Hover image to zoom

Bussmann 70 Amp Fast-Acting Fuse (250V)

Brand:
Eaton
SKU:
FWX-70A
Rating:
(0)
Q&A:
(0)
Bussmann 70 Amp Fast-Acting Fuse (250V)
Magnifying glass
Hover image to zoom
$146.34 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
70 Amps
Product Highlight: Voltage
250v

Description

–
Eaton Bussmann series FWX high speed fuse, 600V, 70A RMS, 200 kAIC Vac, 50 kAIC at 250 Vdc, Non Indicating, High speed fuse, Blade end X blade end, Stud

Specs

–
Product Type:

Fuse

Amperage:

70

Voltage:

250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy