Apply to be a TradeMaster!
Main product image of Self-Test Gfci, 20A, 125V, Gray, Slim Design, GF20GY
Magnifying glass
Hover image to zoom

Self-Test Gfci, 20A, 125V, Gray, Slim Design, GF20GY

Brand:
Eaton
SKU:
GF20GY
Rating:
(0)
Q&A:
(0)
Self-Test Gfci, 20A, 125V, Gray, Slim Design, GF20GY
Magnifying glass
Hover image to zoom
$30.07 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
125v
Product Highlight: Color
Gray

Description

–
Eaton selftest GFCI, 20A, 125V, Gray, Slim design

The Eaton slim GFCI receptacles are designed with quick installation, easeofuse and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.

Wider button wells for easy reset
External backwire clamp
FedSpec Certification on all 20A devices
Neutral text direction on buttons
Closing color gaps
Intuitive status indication
Market leading 1.03" depth in box
Debossed "WR" mark on TWR models
Improved TR shutter mechanism
Reduced top housing markings for clean aesthetic

Specs

–
Product Type:

Slim GFCI Receptacle

AWG:

14-10

Amperage:

20

NEMA Rating:

5-20R

Wiring:

Back And Side Wire

Voltage:

125v

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy