Apply to be a TradeMaster!
Main product image of Slim Blankface Gfci Receptacle, Self-Test, #14 -10 Awg 20A 125V, Blankface, 2-Pole 3-Wire, GFD20W
Magnifying glass
Hover image to zoom

Slim Blankface Gfci Receptacle, Self-Test, #14 -10 Awg 20A 125V, Blankface, 2-Pole 3-Wire, GFD20W

Brand:
Eaton
SKU:
GFD20W
Rating:
(0)
Q&A:
(0)
Slim Blankface Gfci Receptacle, Self-Test, #14 -10 Awg 20A 125V, Blankface, 2-Pole 3-Wire, GFD20W
Magnifying glass
Hover image to zoom
$33.20 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
125v
Product Highlight: Mount
Flush
Product Highlight: Amperage
20 Amps

Description

–
Eaton slim blankface GFCI receptacle, selftest, #14 10 AWG, 20 A, residential, commercial, flush, 125 V, back and side wire, white, brass, Blankface, thermoplastic, twopole, threewire, grounding

The Eaton slim GFCI receptacles are designed with quick installation, easeofuse and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.

Wider button wells for easy reset
External backwire clamp
FedSpec Certification on all 20A devices
Neutral text direction on buttons
Closing color gaps
Intuitive status indication
Market leading 1.03" depth in box
Debossed "WR" mark on TWR models
Improved TR shutter mechanism
Reduced top housing markings for clean aesthetic

Specs

–
NEMA Rating:

5-20R

Color:

White

Type:

3-Wire

Grounding

2-Pole

Blankface

Receptacle

Application:

Commercial

Residential

AWG:

14-10

Wiring:

Back And Side Wire

Voltage:

125v

Product Type:

Slim Blankface GFCI Receptacle

Mount:

Flush

Poles:

2

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy