Apply to be a TradeMaster!
Main product image of Portable Gfci, 15A, #12 Awg, 50' Cord Length, 5-15, Straight Blade Plug Type, 120V, 4X 669293, GFI11A655
Magnifying glass
Hover image to zoom

Portable Gfci, 15A, #12 Awg, 50' Cord Length, 5-15, Straight Blade Plug Type, 120V, 4X 669293, GFI11A655

Brand:
Eaton
SKU:
GFI11A655
Rating:
(0)
Q&A:
(0)
Portable Gfci, 15A, #12 Awg, 50' Cord Length, 5-15, Straight Blade Plug Type, 120V, 4X 669293, GFI11A655
Magnifying glass
Hover image to zoom
$293.14 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v
Product Highlight: Material
Polycarbonate

Description

–
Eaton portable GFCI, Watertight, 15A, #12 AWG, 50' (15.24M) cord length, Polycarbonate, 5-15, Straight blade plug type, Automatic reset, 120V, 4X 669293

Eaton Arrow Hart portable ground fault circuit interrupters (GFCI) offer exceptional protection against electrical shock when connected to power generators, agricultural equipment, portable electric heaters, submersible pumps, industrial washers, outdoor signs and vending equipment. Features include a NEMA 4X rated housing for extreme conditions, dual indication lights which display power and fault status, and a variety of cord lengths.

High strength polycarbonate housing for durability
Automatic and manual GFCI reset options available
Compact body design
NEMA Type 3R rated for indoor/outdoor use
Field wireable versions available for attachment to existing cords or equipment power supply

Specs

–
Amperage:

15

Voltage:

120v

Material:

Polycarbonate

Product Type:

Portable GFCI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy