Apply to be a TradeMaster!
Main product image of Portable Gfci 15A, #12 Awg, 2' Cord Length, 5-15, 3R, Single Tap Plug, 120V 669316, GFI11M133
Magnifying glass
Hover image to zoom

Portable Gfci 15A, #12 Awg, 2' Cord Length, 5-15, 3R, Single Tap Plug, 120V 669316, GFI11M133

Brand:
Eaton
SKU:
GFI11M133
Rating:
(0)
Q&A:
(0)
Portable Gfci 15A, #12 Awg, 2' Cord Length, 5-15, 3R, Single Tap Plug, 120V 669316, GFI11M133
Magnifying glass
Hover image to zoom
$113.46 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Polycarbonate

Description

–
Eaton portable GFCI, Watertight, field wireable 15A, #12 AWG, 2' (0.61M) cord length, Polycarbonate, 5-15, 3R, Single tap plug type, Manual reset, 120V 669316

Eaton Arrow Hart portable ground fault circuit interrupters (GFCI) offer exceptional protection against electrical shock when connected to power generators, agricultural equipment, portable electric heaters, submersible pumps, industrial washers, outdoor signs and vending equipment. Features include a NEMA 4X rated housing for extreme conditions, dual indication lights which display power and fault status, and a variety of cord lengths.

High strength polycarbonate housing for durability
NEMA Type 3R rated for indoor/outdoor use
Automatic and manual GFCI reset options available
Compact body design
Field wireable versions available for attachment to existing cords or equipment power supply

Specs

–
Voltage:

120v

Amperage:

15

Product Type:

Portable GFCI

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy