Shop Resideo Sale
Main product image of 32 Volts AC, 14 Amp, Inline Fuse Holder Compatible with 0.69" Wide and 1/4" Diameter Fuse
Magnifying glass
Hover image to zoom

32 Volts AC, 14 Amp, Inline Fuse Holder Compatible with 0.69" Wide and 1/4" Diameter Fuse

Brand:
Eaton
SKU:
HRI
Rating:
(0)
Q&A:
(0)
32 Volts AC, 14 Amp, Inline Fuse Holder Compatible with 0.69" Wide and 1/4" Diameter Fuse
Magnifying glass
Hover image to zoom
$21.96 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
32 VAC
Product Highlight: Amperage
14 Amps

Description

–
The Cooper Bussmann HRI is a 20-amp, 32V AC in-line fuse holder featuring a bayonet-style knob, an installed SFE-14 fuse and 19-inch #14 insulated wire leads.

Specs

–
Product Type:

Fuse Holder

Voltage:

32 VAC

Amperage:

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy