Apply to be a TradeMaster!
Main product image of Surgebloc Protection Receptacle, Stand 6" #12 Awg Leads, 15A, 340J, White Straight Blade, IG1208W
Magnifying glass
Hover image to zoom

Surgebloc Protection Receptacle, Stand 6" #12 Awg Leads, 15A, 340J, White Straight Blade, IG1208W

Brand:
Eaton
SKU:
IG1208W
Rating:
(0)
Q&A:
(0)
Surgebloc Protection Receptacle, Stand 6" #12 Awg Leads, 15A, 340J, White Straight Blade, IG1208W
Magnifying glass
Hover image to zoom
$68.31 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Flush, Wall
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial

Description

–
Eaton SurgeBloc protection receptacle, Isol grnd, Stand 6" #12 AWG leads, 15A, Comm specif, Wall/flush mnt, Wire leads, 340J, 2 recept, 0° to 40°C, Wht, Brs, Strght blade, Polycarb, 5-15R, Dplx

Ideal for protecting sensitive electronic equipment, Eaton's Arrow Hart point-of-use receptacles provide branch circuit surge protection that panel-mounted devices alone cannot. Advanced diagnostic features include LED indicators to verify surge protection and ground wiring. Certain models are available with audible alarm signaling when surge protection has expired. These receptacles are also available in hospital and commercial grades with isolated ground versions.

Available in hospital and commercial grades in 15A and 20A, 125V configurations with LED, audible alarm and isolated ground versions
Provides surge protection for hot to neutral, hot to ground and neutral to ground
8-hole back and side wire
Audible alarm signals when surge protection has expired
Green LED indicators to verify surge protection and wiring diagnostics

Specs

–
Mount:

Flush

Wall

Color:

White

Type:

3-Wire

Grounding

Straight Blade

2-Pole

Wiring:

Wire Leads

Poles:

2

Amperage:

15

AWG:

12

Voltage:

125v

Material:

Thermoplastic

Grade:

Commercial

NEMA Rating:

5-15R

Product Type:

Surgebloc Protection Receptacle

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy