Apply to be a TradeMaster!
Arrow HartIndustrial Duplex Receptacle, Isolated Auto-Ground, #14-10 Awg 15A 125V, Ivory, IG5262V

Arrow HartIndustrial Duplex Receptacle, Isolated Auto-Ground, #14-10 Awg 15A 125V, Ivory, IG5262V

Brand:
Eaton
SKU:
IG5262V
Rating:
(0)
Q&A:
(0)
Arrow HartIndustrial Duplex Receptacle, Isolated Auto-Ground, #14-10 Awg 15A 125V, Ivory, IG5262V
$5.68 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Grade
Industrial, Heavy-Duty
Product Highlight: Mount
Flush
Product Highlight: Color
Ivory
Product Highlight: Amperage
15 Amps

Description

–
Eaton Arrow Hart heavy duty industrial specification grade duplex receptacle, Isolated auto-ground,terminal guards,screw-catch, , #14-10 AWG, 15A, Flush, 125V, Ivory, Brass, High-impact nylon face,glass-filled nylon base, , 2-pole, 3W, ,

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing.

Safety grip plugs and connectors feature a rugged nylon body for impact and chemical resistance
Auto grip devices feature a unique clamp design that secures cord during assembly, reducing installation time

Specs

–
Voltage:

125v

Grade:

Industrial

Heavy-Duty

Product Type:

Duplex Receptacle

Mount:

Flush

AWG:

14-10

Type:

Receptacle

Duplex

Color:

Ivory

Wiring:

Back And Side

Amperage:

15

Application:

Industrial

NEMA Rating:

5-15R

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy