Apply to be a TradeMaster!
Main product image of Ah Isolated Ground Auto Grip Straight Blade Plug. 15Amp At 120Vac Orange Straight Body Blades, IG5266NHG
Magnifying glass
Hover image to zoom

Ah Isolated Ground Auto Grip Straight Blade Plug. 15Amp At 120Vac Orange Straight Body Blades, IG5266NHG

Brand:
Eaton
SKU:
IG5266NHG
Rating:
(0)
Q&A:
(0)
Ah Isolated Ground Auto Grip Straight Blade Plug. 15Amp At 120Vac Orange Straight Body Blades, IG5266NHG
Magnifying glass
Hover image to zoom
$31.85 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Grade
Extra Heavy-Duty, Hospital
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Orange

Description

–
EATON AH HOSPITAL GRADE ISOLATED GROUND AUTO GRIP STRAIGHT BLADE PLUG. 15AMP AT 120VAC, NYLON ORANGE STRAIGHT BODY, BRASS BLADES,  #16 TO #12AWG WIRE, CORD RANGE 0.33” TO 0.66”, ISOLATED GROUND SCREW

Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Surface mount receptacle allow wiring from back to bottom and feature concentric back knockouts plus an adjustable cord clamp
Flush mount receptacles feature a heavy guage galvanized steel mounting strap for corrosion resistance and fit in either 1-or 2- Gang enclosures
Universal model plugs include blades for both 30A and 50A configurations of the same voltage
Receptacles will accept copper or aluminum wire
Surface mount receptacles feature patented lay-in terminals that accept up to #4 AWG wire

Specs

–
Product Type:

Power Plug

Type:

3-Wire

Plug

Grounding

2-Pole

Wiring:

Back Wire

Poles:

2

Material:

Nylon

Grade:

Extra Heavy-Duty

Hospital

AWG:

18-12

Voltage:

125v

NEMA Rating:

5-15P

Application:

Industrial

Amperage:

15

Color:

Orange

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy