Apply to be a TradeMaster!
Main product image of J Class, 600 Volts AC, 60 Amp, Fuse Reducer 200 Holder Amp, For Use with DFJ Series Fuses, JKS Series Fuses, LPJ Series Fuse
Magnifying glass
Hover image to zoom

J Class, 600 Volts AC, 60 Amp, Fuse Reducer 200 Holder Amp, For Use with DFJ Series Fuses, JKS Series Fuses, LPJ Series Fuse

Brand:
Eaton
SKU:
J-26
Rating:
(0)
Q&A:
(0)
J Class, 600 Volts AC, 60 Amp, Fuse Reducer 200 Holder Amp, For Use with DFJ Series Fuses, JKS Series Fuses, LPJ Series Fuse
Magnifying glass
Hover image to zoom
$262.55 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
600 VAC

Description

–
Eaton Bussmann series class J fuse reducers, For LPJ, DFJ, JKS Dimension Fuse, 200 A, Class J, Non-indicating, 35 to 60 A

Specs

–
Product Type:

Fuse

Amperage:

60

Voltage:

600 VAC

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy