Apply to be a TradeMaster!
Main product image of Cartridge Fast-Acting Fuse, T, 125 A, 22.2 mm Diameter 20 kA at DC & 200 kA at AC (RMS)
Magnifying glass
Hover image to zoom

Cartridge Fast-Acting Fuse, T, 125 A, 22.2 mm Diameter 20 kA at DC & 200 kA at AC (RMS)

Brand:
Eaton
SKU:
JJN-125
Rating:
(0)
Q&A:
(0)
Cartridge Fast-Acting Fuse, T, 125 A, 22.2 mm Diameter 20 kA at DC & 200 kA at AC (RMS)
Magnifying glass
Hover image to zoom
$129.94 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
125 Amps
Product Highlight: Voltage
300 VAC

Description

–
Eaton Bussmann series JJN fuse, Current-limiting, VFD line protection, 125 A, Class T, Non-indicating, Bolted blade end x bolted blade end, 20 kAIC at 160 Vdc, 200 kAIC at 300 V, Standard, 1, 300 V, 160 Vdc

Specs

–
Amperage:

125

Product Type:

Fuse

Voltage:

300 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy