Shop Resideo Sale
Main product image of Cartridge Fast-Acting Fuse, J, 125 A, 5-3/4" Overall Length 600V, 200 kA (RMS)
Magnifying glass
Hover image to zoom

Cartridge Fast-Acting Fuse, J, 125 A, 5-3/4" Overall Length 600V, 200 kA (RMS)

Brand:
Eaton
SKU:
JKS-125
Rating:
(0)
Q&A:
(0)
Cartridge Fast-Acting Fuse, J, 125 A, 5-3/4" Overall Length 600V, 200 kA (RMS)
Magnifying glass
Hover image to zoom
$367.39 each
In Stock
In Stock
Get 10 Mon, Nov 23 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
125 Amps
Product Highlight: Voltage
600 VAC

Description

–
Eaton Bussmann Series Class J fuse, JKS, fast-acting, current limiting fuse, 125 A, rejection style fuse, interrupting rating of 200kA at 600Vac

Specs

–
Amperage:

125

Voltage:

600 VAC

Product Type:

Fuse

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy