Apply to be a TradeMaster!
Main product image of Bussmann 60 Amp DIN Rail Mount Class J Finger-Safe Fuse Holder (600V)
Magnifying glass
Hover image to zoom

Bussmann 60 Amp DIN Rail Mount Class J Finger-Safe Fuse Holder (600V)

Brand:
Eaton
SKU:
JT60060
Rating:
(0)
Q&A:
(0)
Bussmann 60 Amp DIN Rail Mount Class J Finger-Safe Fuse Holder (600V)
Magnifying glass
Hover image to zoom
$59.74 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
60 Amps

Description

–
Eaton Bussmann series JT finger-safe fuse holder, Industrial Controls, Process Controls, Small HP VFDs, 60 A, Class J, 14 - 4 AWG tin plated copper alloy terminal, Thermoplastic, 35 mm DIN rail, 600 V

Specs

–
AWG:

14-4

Product Type:

Fuse Holder

Voltage:

600V

Amperage:

60

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy