Apply to be a TradeMaster!
Main product image of Bussmann 30 Amp DIN Rail Mount Class J Non-Indicating Finger-Safe Fuse Holder (600V)
Magnifying glass
Hover image to zoom

Bussmann 30 Amp DIN Rail Mount Class J Non-Indicating Finger-Safe Fuse Holder (600V)

Brand:
Eaton
SKU:
JTN60030
Rating:
(0)
Q&A:
(0)
Bussmann 30 Amp DIN Rail Mount Class J Non-Indicating Finger-Safe Fuse Holder (600V)
Magnifying glass
Hover image to zoom
$72.46 each
In Stock
In Stock
Get 27 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
600V

Description

–
Eaton Bussmann series JT finger-safe fuse holder, N, Industrial Controls, Process Controls, Small HP VFDs, 30 A, Class J, 18 to 8 AWG tin plated copper alloy terminal, Thermoplastic, 35 mm DIN rail, 600 V

Specs

–
Amperage:

30

Voltage:

600V

Product Type:

Fuse Holder