Shop Resideo Sale
Main product image of 1 Pole, 600 Volts AC/DC, 60 Amp, DIN Rail Mount Fuse Holder Compatible with J Class, 1.52" Wide Fuse
Magnifying glass
Hover image to zoom

1 Pole, 600 Volts AC/DC, 60 Amp, DIN Rail Mount Fuse Holder Compatible with J Class, 1.52" Wide Fuse

Brand:
Eaton
SKU:
JTN60060
Rating:
(0)
Q&A:
(0)
1 Pole, 600 Volts AC/DC, 60 Amp, DIN Rail Mount Fuse Holder Compatible with J Class, 1.52" Wide Fuse
Magnifying glass
Hover image to zoom
$74.42 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
600 VAC

Description

–
Eaton Bussmann series JT finger-safe fuse holder, Indicating (neon), Industrial Controls, Process Controls, Small HP VFDs, 60 A, 75°C, 75°C, Class J, 14 - 4 AWG tin plated copper alloy terminal, Thermoplastic, 35 mm DIN rail, 600 V

Specs

–
Amperage:

60

Voltage:

600 VAC

Product Type:

Fuse

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy