Shop Resideo Sale
Main product image of Bussmann 9 Amp Fast-Acting Fuse (600V)
Magnifying glass
Hover image to zoom

Bussmann 9 Amp Fast-Acting Fuse (600V)

Brand:
Eaton
SKU:
KTK-9
Rating:
(0)
Q&A:
(0)
Bussmann 9 Amp Fast-Acting Fuse (600V)
Magnifying glass
Hover image to zoom
$47.67 each
In Stock
In Stock
Get 8 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
9 Amps

Description

–
Eaton Bussmann series KTK fuse, Control circuits, Lighting circuit protection, Meter circuits, 9 A, Non-indicating, Ferrule end x ferrule end, 100 kAIC at 600 V, Melamine tube, Nickel-plated bronze endcap, 600 V.

  • Color coded black for 600Vac voltage rating
  • Fast-acting for resistive loads
  • Melamine tube construction
  • Nickel-plated endcaps

Specs

–
Voltage:

600V

Amperage:

9

Product Type:

Fuse

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy