Shop Resideo Sale
Main product image of Cartridge Fast-Acting Fuse, CC, 0.13 A, 10.3 mm Diameter 600V, 200 kA at AC (RMS)
Magnifying glass
Hover image to zoom

Cartridge Fast-Acting Fuse, CC, 0.13 A, 10.3 mm Diameter 600V, 200 kA at AC (RMS)

Brand:
Eaton
SKU:
KTK-R-1/8
Rating:
(0)
Q&A:
(0)
Cartridge Fast-Acting Fuse, CC, 0.13 A, 10.3 mm Diameter 600V, 200 kA at AC (RMS)
Magnifying glass
Hover image to zoom
$42.32 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600 VAC
Product Highlight: Amperage
0.13 Amps

Description

–
Eaton Bussmann Series Class CC fuse, KTK-R, fast-acting, dual-element current limiting fuse, 0.125 A, rejection style fuse, interrupting rating of 200kA at 600Vac

Specs

–
Voltage:

600 VAC

Product Type:

Fuse

Amperage:

0.13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy