Apply to be a TradeMaster!
Main product image of Severe Duty Locking Plug, #18-10 Awg 30A, 125/250V, Severe Duty, L10-30, 3-Pole, 3-Wire, L1030PY
Magnifying glass
Hover image to zoom

Severe Duty Locking Plug, #18-10 Awg 30A, 125/250V, Severe Duty, L10-30, 3-Pole, 3-Wire, L1030PY

Brand:
Eaton
SKU:
L1030PY
Rating:
(0)
Q&A:
(0)
Severe Duty Locking Plug, #18-10 Awg 30A, 125/250V, Severe Duty, L10-30, 3-Pole, 3-Wire, L1030PY
Magnifying glass
Hover image to zoom
$78.10 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Yellow
Product Highlight: Material
Thermoplastic
Product Highlight: Voltage
125/250v
Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Amperage
30 Amps

Description

–
Eaton severe duty locking plug, #18-10 AWG, 30A, Industrial, 125/250V, Back wiring, Yellow, black, Severe duty, L10-30, Three-pole, Three-wire, Thermoplastic, 0.38 To 1 in

Severe Duty locking and NEMA straight blade devices

Severe Duty

Specs

–
Color:

Black

Yellow

Material:

Thermoplastic

Voltage:

125/250v

Product Type:

Locking Plug

Grade:

Extra Heavy-Duty

Industrial

NEMA Rating:

L10-30

AWG:

18-10

Amperage:

30

Poles:

3

Application:

Industrial

Wiring:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy