Apply to be a TradeMaster!
Main product image of Arrow Hart Watertight Locking Plug, #18-10 Awg 20A, 250V, Back, Steel, L11-20, 3-Pole, 3-Wire, L1120PW
Magnifying glass
Hover image to zoom

Arrow Hart Watertight Locking Plug, #18-10 Awg 20A, 250V, Back, Steel, L11-20, 3-Pole, 3-Wire, L1120PW

Brand:
Eaton
SKU:
L1120PW
Rating:
(0)
Q&A:
(0)
Arrow Hart Watertight Locking Plug, #18-10 Awg 20A, 250V, Back, Steel, L11-20, 3-Pole, 3-Wire, L1120PW
Magnifying glass
Hover image to zoom
$61.43 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Santoprene
Product Highlight: Voltage
250v
Product Highlight: Color
Yellow

Description

–
Eaton Arrow Hart watertight locking plug, #1810 AWG, 20A, Industrial, 250V, Back, Yellow, Steel, Watertight, L1120, Threepole, Threewire, Santoprene, 0.43 To 1.15 In, IP67

Arrow Hart's broad line of straight blade watertight devices provide superior watertight protection. These versatile products are ideal for food processing plants, oil refineries or chemical processing plants - anywhere that moisture, dirt or corrosive elements may be a factor.

Ideal for unique applications exposed to repeated high pressure hosedown and chemicals
Watertight

Specs

–
Amperage:

20

AWG:

18-10

Poles:

3

Material:

Santoprene

NEMA Rating:

L11-20

Product Type:

Watertight Locking Plug

Voltage:

250v

Color:

Yellow

Wiring:

Back

Application:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy