Apply to be a TradeMaster!
Main product image of Severe Duty Locking Plug, #18-10 Awg, 20A, 250V, Severe Duty, L15-20 3-Pole 4-Wire 0.63 To 1.16", L1520PY
Magnifying glass
Hover image to zoom

Severe Duty Locking Plug, #18-10 Awg, 20A, 250V, Severe Duty, L15-20 3-Pole 4-Wire 0.63 To 1.16", L1520PY

Brand:
Eaton
SKU:
L1520PY
Rating:
(0)
Q&A:
(0)
Severe Duty Locking Plug, #18-10 Awg, 20A, 250V, Severe Duty, L15-20 3-Pole 4-Wire 0.63 To 1.16", L1520PY
Magnifying glass
Hover image to zoom
$70.49 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Color
Yellow, Black
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Thermoplastic
Product Highlight: Voltage
250v

Description

–
Eaton severe duty locking plug, #18-10 AWG, 20A, Industrial, 250V, Back wiring, Yellow, black, Severe duty, L15-20, Three-pole, Four-wire, Thermoplastic, 0.63 To 1.16 In

Severe Duty locking and NEMA straight blade devices

Severe Duty

Specs

–
Grade:

Extra Heavy-Duty

Industrial

Color:

Yellow

Black

Wiring:

Back

AWG:

18-10

NEMA Rating:

L15-20

Amperage:

20

Material:

Thermoplastic

Product Type:

Locking Plug

Application:

Industrial

Poles:

3

Voltage:

250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy