Apply to be a TradeMaster!
Main product image of Arrow Hart Watertight Locking Connector, #18-10 Awg 20A, 480V, Back, Steel, L16-20 3-Pole 4-Wire, L1620CW
Magnifying glass
Hover image to zoom

Arrow Hart Watertight Locking Connector, #18-10 Awg 20A, 480V, Back, Steel, L16-20 3-Pole 4-Wire, L1620CW

Brand:
Eaton
SKU:
L1620CW
Rating:
(0)
Q&A:
(0)
Arrow Hart Watertight Locking Connector, #18-10 Awg 20A, 480V, Back, Steel, L16-20 3-Pole 4-Wire, L1620CW
Magnifying glass
Hover image to zoom
$86.28 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
480V
Product Highlight: Color
Yellow

Description

–
Eaton Arrow Hart watertight locking connector, #1810 AWG, 20A, Industrial, 480V, Back, Yellow, Steel, Watertight, L1620, Threepole, Fourwire, Santoprene thermoplastic elastomeric, 0.36 To 0.84 In, IP67

Arrow Hart's broad line of straight blade watertight devices provide superior watertight protection. These versatile products are ideal for food processing plants, oil refineries or chemical processing plants - anywhere that moisture, dirt or corrosive elements may be a factor.

Ideal for unique applications exposed to repeated high pressure hosedown and chemicals
Watertight

Specs

–
Material:

Thermoplastic

Wiring:

Back

Application:

Industrial

Amperage:

20

Voltage:

480V

Color:

Yellow

Product Type:

Watertight Locking Connector

Poles:

3

AWG:

18-10

NEMA Rating:

L16-20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy