Apply to be a TradeMaster!
Main product image of Arrow Hart Watertight Locking Plug, #18-10 Awg 30A, 480V, Black, Steel, L16-30 3-Pole 4-Wire, L1630PWBK
Magnifying glass
Hover image to zoom

Arrow Hart Watertight Locking Plug, #18-10 Awg 30A, 480V, Black, Steel, L16-30 3-Pole 4-Wire, L1630PWBK

Brand:
Eaton
SKU:
L1630PWBK
Rating:
(0)
Q&A:
(0)
Arrow Hart Watertight Locking Plug, #18-10 Awg 30A, 480V, Black, Steel, L16-30 3-Pole 4-Wire, L1630PWBK
Magnifying glass
Hover image to zoom
$71.25 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Santoprene
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
480V
Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Color
Black

Description

–
Eaton Arrow Hart watertight locking plug, #18-10 AWG, 30A, Industrial, 480V, Back wiring, Black, Steel, Watertight, L16-30, Three-pole, Four-wire, Santoprene, 0.43 To 1.15 In, IP67

Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.

Santoprene elastomeric exteriors with innovative triple sealing system provides watertight performance that is resistant to chemicals and severe washdown environments
Receptacles have glass-filled nylon exterior shells and spring-loaded covers that provide impact resistance in harsh environments and a NEMA 4X watertight rating when covers are closed or when mated with a watertight plug
Plugs and connectors have glass reinforced polypropylene interiors that provide strength and durability, and when mated they have a NEMA 4X and IP67 watertight rating
Nickel plated blades, contacts and terminal screws provide corrosion resistance

Specs

–
Material:

Santoprene

NEMA Rating:

L16-30

AWG:

18-10

Wiring:

Back

Amperage:

30

Voltage:

480V

Grade:

Extra Heavy-Duty

Industrial

Poles:

3

Application:

Industrial

Color:

Black

Product Type:

Locking Plug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy