Apply to be a TradeMaster!
Main product image of Arrow Hart Watertight Locking Receptacle, #14-8 Awg, 30A, 480V, Yellow, L16-30 3-Pole 4-Wire, L1630RW
Magnifying glass
Hover image to zoom

Arrow Hart Watertight Locking Receptacle, #14-8 Awg, 30A, 480V, Yellow, L16-30 3-Pole 4-Wire, L1630RW

Brand:
Eaton
SKU:
L1630RW
Rating:
(0)
Q&A:
(0)
Arrow Hart Watertight Locking Receptacle, #14-8 Awg, 30A, 480V, Yellow, L16-30 3-Pole 4-Wire, L1630RW
Magnifying glass
Hover image to zoom
$85.54 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial, Extra Heavy-Duty
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
480V
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Yellow

Description

–
Eaton Arrow Hart watertight locking receptacle, #14-8 AWG, 30A, Industrial, 480V, Back wiring, Yellow, Single, Watertight, L16-30, Three-pole, Four-wire, Thermoplastic

Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.

Santoprene elastomeric exteriors with innovative triple sealing system provides watertight performance that is resistant to chemicals and severe washdown environments
Plugs and connectors have glass reinforced polypropylene interiors that provide strength and durability, and when mated they have a NEMA 4X and IP67 watertight rating
Nickel plated blades, contacts and terminal screws provide corrosion resistance
Receptacles have glass-filled nylon exterior shells and spring-loaded covers that provide impact resistance in harsh environments and a NEMA 4X watertight rating when covers are closed or when mated with a watertight plug

Specs

–
Type:

Locking

Grade:

Industrial

Extra Heavy-Duty

Application:

Industrial

Product Type:

Locking Receptacle

Amperage:

30

Voltage:

480V

Wiring:

Back

NEMA Rating:

L16-30

AWG:

14-8

Material:

Thermoplastic

Color:

Yellow

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy