Apply to be a TradeMaster!
Main product image of Severe Duty Locking Plug, #18-10 Awg 30A, 120/208V, Severe Duty, 4-Pole, 5-Wire 0.63 To 1.16", L2130PY
Magnifying glass
Hover image to zoom

Severe Duty Locking Plug, #18-10 Awg 30A, 120/208V, Severe Duty, 4-Pole, 5-Wire 0.63 To 1.16", L2130PY

Brand:
Eaton
SKU:
L2130PY
Rating:
(0)
Q&A:
(0)
Severe Duty Locking Plug, #18-10 Awg 30A, 120/208V, Severe Duty, 4-Pole, 5-Wire 0.63 To 1.16", L2130PY
Magnifying glass
Hover image to zoom
$79.41 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/208V
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Color
Yellow, Black
Product Highlight: Amperage
30 Amps

Description

–
Eaton severe duty locking plug, #18-10 AWG, 30A, Industrial, 120/208V, Back wiring, Yellow, black, Severe duty, L21-30, Four-pole, Five-wire, Thermoplastic, 0.63 To 1.16 In

Severe Duty locking and NEMA straight blade devices

Severe Duty

Specs

–
Voltage:

120/208V

NEMA Rating:

L21-30

AWG:

18-10

Application:

Industrial

Product Type:

Locking Plug

Poles:

4

Material:

Thermoplastic

Grade:

Extra Heavy-Duty

Industrial

Color:

Yellow

Black

Wiring:

Back

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy